Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Centrifugerør

Centrifugerør

Tubes, with blue screw cap, 15 ml, 16×100 mm, Skruelåg, blå, non sterile
Katalog # KART8830304
Leverandør:   KARTELL
Centrifugerør
Katalog # KART8830304
Leverandør:  KARTELL
Centrifugerør
Centrifugerør

Tubes, with blue screw cap, 15 ml, 16×100 mm, Skruelåg, blå, non sterile

Price
1.610,00 kr
Log ind for tilgængelighed
1 * 1.000 Items
Product Details & Documents

PP with quick closure PE screw cap.

  • Leak-proof
  • Can be centrifuged up to 4000×g
  • Cap is designed to avoid any contamination due to drops of liquid on the inner surface
Specifikationer
  • Lukkestørrelse:
    Skruelåg
  • Ø×L:
    16×100 mm
  • Version:
    non sterile
  • Kapacitet:
    15 ml
  • Beskrivelse:
    Tubes, with blue screw cap
  • Seq:
    03
  • Lågfarve:
    blå
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.