Cotton swabs
Medium swabs, Wood/cotton, 10 mm, 35 mm, -
Katalog # HERE1030818
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Specifikationer
- Ø:10 mm
- Steril:-
- Beskrivelse:Medium swabs
- Længde:35 mm
- Seq:09
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:3,0 mm
- Cat. No.:HERE1030818
- Håndtagslængde:200 mm
- Model:HERE1030818



