Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Lotion soaps, Nature

Lotion soaps, Nature

Lotionsæbe, natur, 1 L poser
Katalog # PLUM1786
Leverandør:   Plum Safety
Lotion soaps, Nature
Katalog # PLUM1786
Leverandør:  Plum Safety
Lotion soaps, Nature
Lotion soaps, Nature

Lotionsæbe, natur, 1 L poser

Price
74,20 kr
Log ind for tilgængelighed
1 * 1.000 mL
Product Details & Documents

Natural mild, gentle cream soap for normal and frequent hand washing, where special consideration is given to the skin and the environment.

  • With the Swan label
  • Without colourants or perfume
  • For dispenser systems: CombiPlum Electronic (1 L) and MP2000 (1,4 L)

 : *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904

Specifikationer
  • Beskrivelse:
    Lotionsæbe, natur, 1 L poser
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.