Food processing gloves, nitrile, VersaTouch™
92-210, 6,5 - 7, blå, 240 mm, 0,08 mm, 100/bag
Katalog # 112-2740
Leverandør: Ansell
Gå til:
Product Details & Documents
These thin nitrile gloves are food contact approved and ideal for handling all fatty food.
- Non sterile, powder-free
- Textured fingertips provide good comfort and tactility for sensitive, precise handling
- Beaded cuff prevents liquid from rolling onto the arm or wrist
- Latex-free: No risk of Type 1 allergies
Typical applications include meal preparation, fruit, vegetable and dairy processing, food distribution and catering.
Colour: White or blue
Length: 240 mm
Thickness: 0,075 mm
EN 374, Cat. III, AQL 1,5
Food contact approved
Certifications: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Documents
ANSE92-205
Images 360
Specifikationer
- Handske størrelse:6,5 - 7
- Pakket:100/bag
- Farve:blå
- Længde:240 mm
- Seq:11
- Tykkelse:0,08 mm
- Model:92-210
- Cat. No.:112-2740
- Antistatisk:+
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS
- Engangs/Genbrugelig:Engangs
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



