Food processing gloves, nitrile, VersaTouch™
92-205, 9,5 - 10, hvid, 240 mm, 0,08 mm, 100/box
Katalog # 112-2739
Leverandør: Ansell
Gå til:
Product Details & Documents
These thin nitrile gloves are food contact approved and ideal for handling all fatty food.
- Non sterile, powder-free
- Textured fingertips provide good comfort and tactility for sensitive, precise handling
- Beaded cuff prevents liquid from rolling onto the arm or wrist
- Latex-free: No risk of Type 1 allergies
Typical applications include meal preparation, fruit, vegetable and dairy processing, food distribution and catering.
Colour: White or blue
Length: 240 mm
Thickness: 0,075 mm
EN 374, Cat. III, AQL 1,5
Food contact approved
: EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Documents
ANSE92-205
Billeder 360
Specifikationer
- Handske størrelse:9,5 - 10
- Pakket:100/box
- Farve:hvid
- Længde:240 mm
- Seq:09
- Tykkelse:0,08 mm
- Model:92-205
- Cat. No.:112-2739
- Antistatisk:+
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type C, EN ISO 374-5:2016 VIRUS
- Engangs/Genbrugelig:Engangs



