Dishes, crystallising
300 ml, 55 mm, 95 mm
Catalog # KAVA632411625095
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Udv.Ø:95 mm
- Kapacitet:300 ml
- Højde:55 mm
- Seq:21
- Cat. No.:KAVA632411625095
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



