Dishes, crystallising
40 ml, 30 mm, 50 mm
Katalog # KAVAN632412635150
Leverandør: Kavalier
Gå til:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifikationer
- Udv.Ø:50 mm
- Kapacitet:40 ml
- Højde:30 mm
- Seq:17



