Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Dishes, crystallising

900 ml, 75 mm, 140 mm
Katalog # KAVA632411624140
Leverandør:   Kavalier
Dishes, crystallising
Katalog # KAVA632411624140
Leverandør:  Kavalier
Dishes, crystallising
Dishes, crystallising

900 ml, 75 mm, 140 mm

Price
5.130,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

Borosilicate glass 3,3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide range of applications.

Specifikationer
  • Udv.Ø:
    140 mm
  • Kapacitet:
    900 ml
  • Højde:
    75 mm
  • Seq:
    11