Labels for Minimark printer, type B-595
Label printer tapes, B-595, Vinyl, Permanent akryl, gul, MiniMark™, 57 mm × 30,48 m
Katalog # BRDY113193
Leverandør: Brady
Gå til:
Product Details & Documents
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
Documents
Specifikationer
- Printer:MiniMark™
- Model:B-595
- Farve:gul
- Beskrivelse:Label printer tapes
- Dimensioner:57 mm × 30,48 m
- Materiale:Vinyl
- Seq:12
- Klæbestof:Permanent akryl



