Flasks, round bottom with Quickfit® ground joints
1000 ml, 24/29 NS, 205 mm
Katalog # 214-0418
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass, medium neck.
- With a longer neck than standard Quickfit® flasks
- Length of neck: 40 mm (1 L) and 45 mm (remaining)
Useful for reducing problems associated with frothing and splashing.
: ISO 1773, BS 6352
Specifikationer
- Kappestr.:24/29 NS
- Kapacitet:1000 ml
- Højde:205 mm
- Seq:06



