Flydespærring, oliesorbenter
Mini-flydespærring, 45 l, 12/case, 75×1200 mm
Katalog # MMMAT4
Leverandør: 3M
Gå til:
Product Details & Documents
Booms are a selective sorbent which will absorb hydrocarbon-based liquids (oleophilic) and repel aqueous-based liquids (hydrophobic). They are used to stop the spread of liquids and are the first line in spill containment.
- Cover large spills or as a precaution in areas where large spills may occur
- For absorbing oil from areas where water may also be present
- Booms can be linked together by built-in connectors to deploy over large areas
- UV-resistant, they will not deteriorate or disintegrate
- Cost-effective as oil, not water, is recovered
- Can be used outside as well as in-plant
- Mini-booms are ideal for encircling spills and containing leaks because of their tube-like shape
Specifikationer
- Beskrivelse:Mini-flydespærring
- Sugeevne:45 l
- Pakket:12/case
- Ø×L:75×1200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



