Professional Batteries
Lithium batteries, Mignon AA/LR6, 1,5 V, 2900 mAh, 14,5×50,5 mm
Katalog # VART6106301402
Leverandør: VARTA GERAETEBATTERIE
Gå til:
Product Details & Documents
Specifikationer
- Model:Mignon AA/LR6
- Spænding:1,5 V
- Kapacitet:2900 mAh
- Beskrivelse:Lithium batteries
- Seq:2
- Diameter×H:14,5×50,5 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



