Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Professional Batteries

Professional Batteries

Lithium batteries, Micro AAA, 1,5 V, 1100 mAh, 10,5×44,5 mm
Katalog # VART6103301402
Leverandør:   VARTA GERAETEBATTERIE
Professional Batteries
Katalog # VART6103301402
Leverandør:  VARTA GERAETEBATTERIE
Professional Batteries
Professional Batteries

Lithium batteries, Micro AAA, 1,5 V, 1100 mAh, 10,5×44,5 mm

Price
137,00 kr
Log ind for tilgængelighed
1 * 2 Items
Product Details & Documents
Specifikationer
  • Model:
    Micro AAA
  • Spænding:
    1,5 V
  • Kapacitet:
    1100 mAh
  • Beskrivelse:
    Lithium batteries
  • Seq:
    1
  • Diameter×H:
    10,5×44,5 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.