Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Professional Batteries

Professional Batteries

Lithium batteries, 1,5 V, 1100 mAh, 10,5×44,5 mm
Catalog # VART6103301404
Professional Batteries
Catalog # VART6103301404
Professional Batteries
Professional Batteries

Lithium batteries, 1,5 V, 1100 mAh, 10,5×44,5 mm

Price
245,00 kr
Log in for availability
1 * 4 Items
Product Details & Documents
Specifications
  • Spænding:
    1,5 V
  • Kapacitet:
    1100 mAh
  • Beskrivelse:
    Lithium batteries
  • Seq:
    3
  • Diameter×H:
    10,5×44,5 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.