Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Graduated pipettes, Qualicolor, colour coded

5 ml, 0,05 ml, ±0,03 ml, rød, Certificate
Katalog # KAVA632434119618
Graduated pipettes, Qualicolor, colour coded
Katalog # KAVA632434119618
Leverandør:  
Graduated pipettes, Qualicolor, colour coded
Graduated pipettes, Qualicolor, colour coded

5 ml, 0,05 ml, ±0,03 ml, rød, Certificate

Discontinued
Product Details & Documents

Soda-lime glass, class A.

  • Calibrated to deliver (TD)
  • With or without certificate
  • Not autoclavable at 121 °C

Certifications: DIN 12697, ISO 835.

Specifikationer
  • Farvekode:
    rød
  • med:
    Certificate
  • Kapacitet:
    5 ml
  • Seq:
    10
  • Inddeling:
    0,05 ml
  • Tolerance:
    ±0,03 ml
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.