Sample vials, with PTFE-lined screw cap, KIMBLE®
16,00 ml, 21×72 mm, klar, Yes, 18-400
Katalog # SCERSP60940A-16
Leverandør: DWK Life Sciences
Sample vials, with PTFE-lined screw cap, KIMBLE®
Katalog # SCERSP60940A-16
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
These vials are made from clear KIMAX® KG-33 borosilicate glass.
- Closed top white PTFE closures, attached
- The 16 ml size complies with EPA 600 series methods
Specifikationer
- Kasket inkluderet:Yes
- Cap størrelse:18-400
- Diameter×H:21×72 mm
- Kapacitet:16,00 ml
- Farve:klar



