Bottles, Narrow Neck, Square
100 ml, GL 32, 49×49×118,5 mm, Narrow neck bottle, ravfarvet, 32 mm, klar
Katalog # RIXI1-1201-0100-32
Leverandør: BERLIN PACKAGING RIXIUS GMBH
Gå til:
Product Details & Documents
Square bottles, soda-lime glass, amber, with dust protection cap, without screw caps. Amber coloured to protect light-sensitive materials.
- Good chemical and physical properties
- Stable, non-slip
- For use in applications without high thermal loads
- Screw caps to be ordered seperately
Specifikationer
- Gevind:GL 32
- Model:Narrow neck bottle
- Kapacitet:100 ml
- Farve:ravfarvet
- Seq:5
- B×D×H:49×49×118,5 mm
- Lågfarve:klar
- Hals indv. Ø:32 mm



