Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Safety Barrels

Safety Barrels

Safety barrel with 2" plug and level indicator*, 10 L
Katalog # 119-0118
Safety Barrels
Katalog # 119-0118
Safety Barrels
Safety Barrels

Safety barrel with 2" plug and level indicator*, 10 L

Price
kr3,900.00
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These safety barrels are suitable for safe and comfortable handling and storage of larger amounts of flammable liquid.

  • In-plant use of flammable liquids such as solvents
  • Explosion-proof due to flame traps (removable) and pressure control valves
  • Taps and metering devices are self-closing
  • High quality, chemically resistant stainless steel (thickness 0,8 to 1,5 mm depending on capacity) with PTFE gaskets
  • Models with self-closing tap are equipped with separate ventilation which maximises the flow rate
  • PFA content level indicator incl. a scale for volumes 10, 25 and 50 litres

Caution: * Collection barrel

Documents

Specifikationer
  • Kapacitet:
    10 L
  • Beskrivelse:
    Safety barrel with 2" plug and level indicator*
  • Seq:
    05
Accessories

Produktinformation

  • Katalog #
    Diameter×H
    Til
    Tilgængelighed
    Price
  • Rotable spout 1½“
    Rotable spout 1½“
    119-0161
    28×175 mm
    All Rötzmeier safety canisters and barrels (10 and 25 l)
    Log ind for tilgængelighed
    1 * 1 Items - 665,00 kr

Produktinformation

  • Katalog #
    Diameter×H
    Til
    Tilgængelighed
    Price
  • Spout 2“
    Spout 2“
    119-0162
    40×180 mm
    119-0117, -0118
    Log ind for tilgængelighed
    1 * 1 Items - 444,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 2" TPI with pressure control valve and ventilation
    Screw cap 2" TPI with pressure control valve and ventilation
    119-0137
    119-0127, -0128
    Log ind for tilgængelighed
    1 * 1 Items - 608,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 2" TPI with pressure control valve
    Screw cap 2" TPI with pressure control valve
    119-0136
    119-0126
    Log ind for tilgængelighed
    1 * 1 Items - 600,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Self-closing tap ¾"
    Self-closing tap ¾"
    119-2400
    119-0119, -0124, -0127, -0120, -0125, -0128
    Log ind for tilgængelighed
    1 * 1 Items - 1.190,00 kr

Produktinformation

  • Katalog #
    Kapacitet
    Tilgængelighed
    Price
  • Soaking tank for controlled moistening, soaking or bathing of particels, cloths, flannels, paper, etc., e.g. for cleaning with solvents
    Soaking tank for controlled moistening, soaking or bathing of particels, cloths, flannels, paper, etc., e.g. for cleaning with solvents
    119-0143
    4 l
    Log ind for tilgængelighed
    1 * 1 Items - 1.720,00 kr

Produktinformation

  • Katalog #
    Kapacitet
    Tilgængelighed
    Price
  • Washing tank for safe cleaning of particels and tools with inflammable liquids
    Washing tank for safe cleaning of particels and tools with inflammable liquids
    119-0154
    4 l
    Log ind for tilgængelighed
    1 * 1 Items - 468,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Self-closing metering device 1½“ for safety canisters and barrels
    Self-closing metering device 1½“ for safety canisters and barrels
    119-2391
    119-0172, -0116, -2045, -2046, -2370, -2371, -0115
    Log ind for tilgængelighed
    1 * 1 Items - 714,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Flame trap
    Flame trap
    119-0168
    119-0126, -0127, -0128
    Log ind for tilgængelighed
    1 * 1 Items - 235,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Flame trap
    Flame trap
    119-0169
    All Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)
    Log ind for tilgængelighed
    1 * 1 Items - 206,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 2" Tri-Sure
    Screw cap 2" Tri-Sure
    119-0210
    119-0117, -0118
    Log ind for tilgængelighed
    1 * 1 Items - 90,30 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 1½" with pressure control valve and ventilation
    Screw cap 1½" with pressure control valve and ventilation
    119-0159
    119-0119, -0124, -0120, -0125
    Log ind for tilgængelighed
    1 * 1 Items - 526,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Screw cap 1½" with pressure control valve
    Screw cap 1½" with pressure control valve
    119-0129
    119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -0123
    Log ind for tilgængelighed
    1 * 1 Items - 517,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Self-closing metering device 1½" for safety canisters and barrels with sep. ventilation
    Self-closing metering device 1½" for safety canisters and barrels with sep. ventilation
    119-0163
    119-2160, -0111, -2380, -0122
    Log ind for tilgængelighed
    1 * 1 Items - 723,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.