Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Konduktivitetsceller

Conductivity cell InLab® 752-6 mm (2 poles), InLab® 752-6 mm (2 poles), 10 μS/cm - 112 mS/cm, 1,0 cm-1, 0...+100 °C, Glas, 6×180 mm, Mini-DIN, 1 m cable
Catalog # 663-0232
Supplier:   Mettler - Toledo
Konduktivitetsceller
Catalog # 663-0232
Supplier:  Mettler - Toledo
Konduktivitetsceller
Konduktivitetsceller

Conductivity cell InLab® 752-6 mm (2 poles), InLab® 752-6 mm (2 poles), 10 μS/cm - 112 mS/cm, 1,0 cm-1, 0...+100 °C, Glas, 6×180 mm, Mini-DIN, 1 m cable

Price
6.450,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These conductivity probes with integrated temperature sensor (NTC 30 kΩ) are suitable for different sample types. They all provide automatic temperature compensation.

Suitable for:
InLab 710/InLab 720/InLab 725: SevenEasy™, SevenMulti™, FiveEasy™, FiveGo™
InLab 731/InLab 741: SevenExcellence™, SevenCompact™
InLab 737/InLab 738: SevenGo Duo™ SG23, SevenGo Duo pro™ SG78
InLab 742: SevenGo™ SG3, SevenGo pro™ SG7

Specifications
  • Konduktivitet:
    10 μS/cm - 112 mS/cm
  • Tilslutning:
    Mini-DIN, 1 m cable
  • Ø×L:
    6×180 mm
  • Model:
    InLab® 752-6 mm (2 poles)
  • Beskrivelse:
    Conductivity cell InLab® 752-6 mm (2 poles)
  • Materiale:
    Glas
  • Seq:
    17
  • Temperatur:
    0...+100 °C
  • Cellekonstant:
    1,0 cm-1