Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
PIG® encapsulating and neutralizing absorbents

PIG® encapsulating and neutralizing absorbents

Acid encapsulating and neutralising mats, PP with sodium carbonate/alizarin, 2,4 L, 25 pads/box, 380×280 mm
Katalog # 121-0052
Leverandør:   NEW PIG
PIG® encapsulating and neutralizing absorbents
Katalog # 121-0052
Leverandør:  NEW PIG
PIG® encapsulating and neutralizing absorbents
PIG® encapsulating and neutralizing absorbents

Acid encapsulating and neutralising mats, PP with sodium carbonate/alizarin, 2,4 L, 25 pads/box, 380×280 mm

Price
1.080,00 kr
Log ind for tilgængelighed
1 * 25 Items
Product Details & Documents

One easy step for safer acid or caustic cleanup.

  • Choose from mats and socks to help encapsulate and neutralise common acids or caustics in one step
  • Colour changes as liquids are taken in, then remains in a colour-changed state when neutralisation is complete; helps identify the best time to handle with the least amount of risk
  • Instantly absorbs up to 98% concentrations of sulfuric acid
  • Gelling agents solidify acids during neutralisation; prevents them from leaching out of sock

Pads are ideal for catching drips and soaking up spills. Easy-tear perforations let you take only what you need so you use less mat and save money.

Specifikationer
  • Beskrivelse:
    Acid encapsulating and neutralising mats, PP with sodium carbonate/alizarin
  • L×B:
    380×280 mm
  • Sugeevne:
    2,4 L
  • Pakket:
    25 pads/box
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.