Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Ceramic beads, SiLibeads®

Ceramic beads, 2,60 - 3,30 mm, Zirconiumoxid
Katalog # LINR9729
Leverandør:   SIGMUND LINDNER
Ceramic beads, SiLibeads®
Katalog # LINR9729
Leverandør:  SIGMUND LINDNER
Ceramic beads, SiLibeads®
Ceramic beads, SiLibeads®

Ceramic beads, 2,60 - 3,30 mm, Zirconiumoxid

Price
2.840,00 kr
Log ind for tilgængelighed
1 * 1 kg
Product Details & Documents

Ceramic beads made of Zirconium Oxide / Yttrium stabilised.

  • High density
  • Very high wear and tear resistance
  • Low contamination of the grinding product
  • Useable for all modern types of mills and high energy mills (vertical and horizontal)
  • Excellent crystal structure avoids bead breakage and reduces the abrasion of mill parts
  • No radioactivity
  • Conformity to 1935/2004/EC

The exact roundness as well as the smooth and polished surface of the beads contributes to low wear rate.

Specifikationer
  • Ø:
    2,60 - 3,30 mm
  • Beskrivelse:
    Ceramic beads
  • Materiale:
    Zirconiumoxid