Heating tapes, HBRT
Self-limiting heating tape with high working temperature, width 11 mm, 54 W
Catalog # HORS021500
Supplier: HORST
Jump to:
Product Details & Documents
These self-limiting heating tape comes with an additional protective braid and humidity proof. It can be used for installations and are cleaned with steam.
- Nominal temperature 1200 °C
- With minimum bending radius of 20 mm
- No starting current required when the heating circuit starts working
Specifications
- Beskrivelse:Self-limiting heating tape with high working temperature, width 11 mm, 54 W
- Seq:01



