Drawer cabinets 75/66
Cabinet with casters and drawers of 200 mm height, 3 drawers, 750×520×790 mm
Katalog # SOVE60949307
Leverandør: TRESTON
Gå til:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and castors for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: Grey
Specifikationer
- Beskrivelse:Cabinet with casters and drawers of 200 mm height
- Seq:27
- B×D×H:750×520×790 mm
- Døre:3 drawers
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



