Drawer cabinets 75/66
Cabinet with 4 drawers of 100 mm height, 1 drawer of 200 mm height and castors, 5 drawers, 750×520×790 mm
SOVE60949305
: TRESTON
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and castors for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: Grey
- Beskrivelse:Cabinet with 4 drawers of 100 mm height, 1 drawer of 200 mm height and castors
- Seq:25
- B×D×H:750×520×790 mm
- Døre:5 drawers
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



