Drawer cabinets 75/66
Cabinet with base and 4 drawers of 150 mm height, 4 drawers, 750×520×760 mm
SOVE60949204
: TRESTON
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and castors for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: Grey
- Beskrivelse:Cabinet with base and 4 drawers of 150 mm height
- Seq:17
- B×D×H:750×520×760 mm
- Døre:4 drawers



