Drawer cabinets 75/66
Cabinet with 1 drawer of 100 mm height and lock, 2 doors, 750×520×600 mm
Katalog # SOVE60949109
Leverandør: TRESTON
Gå til:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and castors for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: Grey
Specifikationer
- Beskrivelse:Cabinet with 1 drawer of 100 mm height and lock
- B×D×H:750×520×600 mm
- Døre:2 doors
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



