Drawer cabinets 75/66
Cabinet with 3 drawers of 100 mm and 2 drawers 150 mm height, 5 drawers, 750×520×660 mm
Katalog # SOVE60949102
Leverandør: TRESTON
Gå til:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and castors for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: Grey
Specifikationer
- Beskrivelse:Cabinet with 3 drawers of 100 mm and 2 drawers 150 mm height
- Seq:04
- B×D×H:750×520×660 mm
- Døre:5 drawers
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



