Drawer cabinets 75/56
Cabinet with 2 drawers of 100 mm height, 2 drawers of 150 mm height and castors, 4 drawers, 750×520×690 mm
Katalog # SOVE60849302
Leverandør: TRESTON
Gå til:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Specifikationer
- Beskrivelse:Cabinet with 2 drawers of 100 mm height, 2 drawers of 150 mm height and castors
- Seq:18
- B×D×H:750×520×690 mm
- Døre:4 drawers



