Drawer cabinets 75/56
Cabinet with base and lock, 2 doors, 750×520×600 mm
SOVE60849206
: TRESTON
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
- Beskrivelse:Cabinet with base and lock
- Seq:09
- B×D×H:750×520×600 mm
- Døre:2 doors
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



