Drawer cabinets 75/56
Cabinet with 1 drawer of 100 mm height, 2 drawers of 200 mm height and base, 3 drawers, 750×520×660 mm
Katalog # SOVE60849204
Leverandør: TRESTON
Gå til:
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Specifikationer
- Beskrivelse:Cabinet with 1 drawer of 100 mm height, 2 drawers of 200 mm height and base
- Seq:15
- B×D×H:750×520×660 mm
- Døre:3 drawers



