Control seal, close-it tape
Control seals, Aluminium/papir, hvid, 95 mm×50 m, On roll
312-0091
: BURKLE
Standard close-it and close-it food & pharma control seals are also available on a continuous roll. This offers the flexibility to provide a small length of tape to seal a small hole or to mark a specific point. Alternatively, longer pieces can be used to repair a long tear quickly, reliably and easily. With its extremely strong adhesive strength, close-it tapes adhere to a range of different surfaces, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.
- Customisable
- White with tear-off lines
- Available in the classic close-it design, as well as close-it tape food & pharma, with a food-compatible adhesive
- Can be labelled with permanent ink providing a gas-proof seal
- Farve:hvid
- Beskrivelse:Control seals
- Dimensioner:95 mm×50 m
- Materiale:Aluminium/papir
- Pakket:On roll



