Spectrophotometer cuvettes
Makro, 220 – 900 nm, 4 ml, 10 mm, PMMA
Katalog # RATI2725110
Leverandør: RATIOLAB
Gå til:
Product Details & Documents
Cuvettes designed for photometric measurements.
- Very low variation of extinction values
- Excellent optical transmission range
- Styrofoam box with resealable cover
Emballering: In styrofoam racks (100) in a styrofoam box.
Specifikationer
- Længde på lysvej:10 mm
- Model:Makro
- Volumen:4 ml
- Vinduesmateriale:PMMA
- Seq:004
- Område:220 – 900 nm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



