Capillary columns, OPTIMA® XLB
, Kapillær, OPTIMA® XLB, 0,25 µm, 0,25 mm, 60 m,
Katalog # MANA725850.60
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Nonpolar silarylene GC phase with low bleeding for envrionmental analysis.
- Ideal for ion trap and quadrupole MS detectors
- Highly selective for environmental and trace analyses such as pesticides and PCBs
- Maximum temperature for isothermal operation 340 °C
- Maximum temperature for short isotherms in a temperature program 360 °C
Phase with optimized silarylene content.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Længde:60 m
- Fase:OPTIMA® XLB



