Capillary columns, OPTIMA® XLB
Kapillær, OPTIMA® XLB, 0,25 µm, 0,25 mm, 30 m
Katalog # MANA725850.30
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Nonpolar silarylene GC phase with low bleeding for envrionmental analysis.
- Ideal for ion trap and quadrupole MS detectors
- Highly selective for environmental and trace analyses such as pesticides and PCBs
- Maximum temperature for isothermal operation 340 °C
- Maximum temperature for short isotherms in a temperature program 360 °C
Phase with optimized silarylene content.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Længde:30 m
- Fase:OPTIMA® XLB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



