Graduated pipettes, Qualicolor, colour coded
2 ml, 0,02 ml, ±0,01 ml, sort, -
Catalog # KAVA632434116516
Supplier: Kavalier
Jump to:
Product Details & Documents
Soda-lime glass, class A.
- Calibrated to deliver (TD)
- With or without certificate
- Not autoclavable at 121 °C
Certifications: DIN 12697, ISO 835.
Specifications
- Farvekode:sort
- med:-
- Kapacitet:2 ml
- Seq:07
- Inddeling:0,02 ml
- Tolerance:±0,01 ml



