Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
InLab® OptiOx™ probe

InLab® OptiOx™ probe

Optical DO probe InLab® OptiOx™, with temperature sensor, IP 67, InLab® OptiOx™, 0 - 50 mg/l (0 - 500%), 0...+50 °C, Mini LTW, 10 m fixed cable, 16×65 mm
Katalog # 664-0077
Leverandør:   Mettler - Toledo
InLab® OptiOx™ probe
Katalog # 664-0077
Leverandør:  Mettler - Toledo
InLab® OptiOx™ probe
InLab® OptiOx™ probe

Optical DO probe InLab® OptiOx™, with temperature sensor, IP 67, InLab® OptiOx™, 0 - 50 mg/l (0 - 500%), 0...+50 °C, Mini LTW, 10 m fixed cable, 16×65 mm

Price
16.210,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The InLab® OptiOx optical dissolved oxygen sensor is based on the reliable RDO® (Rugged Dissolved Oxygen) technology. RDO® is fast, precise and produces extremely reproducible results.

  • Stable results and rapid response time
  • Immediately ready for use
  • Extremely easy handling, zero maintenance: save time
  • Suitable for an extremely wide range of applications

The InLab® OptiOx sensors can be used in combination with a SevenExcellence benchtop meter or the SevenGo 9 or SevenGo Duo 98 portable meters.

Documents

Specifikationer
  • Koncentration:
    0 - 50 mg/l (0 - 500%)
  • Tilslutning:
    Mini LTW, 10 m fixed cable
  • Ø×L:
    16×65 mm
  • Model:
    InLab® OptiOx™
  • Beskrivelse:
    Optical DO probe InLab® OptiOx™, with temperature sensor, IP 67
  • Temperatur:
    0...+50 °C
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Zero oxygen tablets, used for calibration
    Zero oxygen tablets, used for calibration
    METT51300140
    Log ind for tilgængelighed
    1 * 20 Items - 479,00 kr