Burettes, straight stopcock, PYREX®
50 ml, 0,10 ml, 0,05 ± ml
Katalog # 612-3971
Leverandør: SciLabware
Gå til:
Product Details & Documents
Borosilicate glass with interchangeable PTFE key, Class AS.
- Calibrated to deliver ‘Ex’
- PTFE key for grease-free perfomance
- White enamel graduations for good visibility with dark coloured solutions
: ISO 385.
Documents
BIBB3295^12AS_TDS_EN
Datablad
Specifikationer
- Kapacitet:50 ml
- Seq:08
- Inddeling:0,10 ml
- Tolerance:0,05 ± ml



