Centrifugerør, Axygen®
15 ml, Skruelåg, Sterile, 25 tubes and caps per pack
Katalog # 525-0780
Leverandør: Corning
Gå til:
Product Details & Documents
PP, conical, printed graduation, with HDPE flat screw caps.
- Max. RCF: 12 000×g
- Easy one hand operation
- Large writing area for sample identification
Specifikationer
- Lukkestørrelse:Skruelåg
- Pakket:25 tubes and caps per pack
- Version:Sterile
- Kapacitet:15 ml
- Seq:02
- Cat. No.:525-0780
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



