Wipe rolls, microroll
hvid, 350×250 mm, 110 sheets/roll
Katalog # 115-1388
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
Klud MicroRoll 32x25 cm Hvid 200stk/Rul 1 * 4 ROL Katalog #VILE149041
Produktet VILE149041 ligner 115-1388, men producenten og specifikationerne kan variere.
Product Details & Documents
Lightweight microfibre wipe ( 70% polyester, 30% polyamide) offering outstanding lint-free cleaning performance with a 99,9% removal of bacteria.
- Good cleaning result in one step: Extremely important on delicate surfaces like glass or mirrors
- Semi-disposable cloth-on-a-roll concept: No hygiene issues derived from cross-contamination
The ultrafine microfibres scrape and absorb dirt from the surface, leaving behind nothing but tiny water droplets. It can be used on all water resistant surfaces such as desktops, cupboards, bars, tables, as well as on sinks, toilets and tiles.
Colour: White
Specifikationer
- Pakket:110 sheets/roll
- Farve:hvid
- L×B:350×250 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Wall-mountable dispenser for MicroRoll and Quick 'n Dry rolls, transparent/white plasticWall-mountable dispenser for MicroRoll and Quick 'n Dry rolls, transparent/white plastic115-1389Log ind for tilgængelighed1 * 4 Items - 1.430,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



