LiChrospher®, HPLC Columns
Analytisk, Si 100, 100 Å, 5 µm, 4,00 mm, 100 mm
Katalog # HICHLISP100-5100AF
Gå til:
Discontinued
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:100 mm
- Fase:Si 100



