Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test sieves, 300×75 mm

Test sieves, 300×75 mm

300 mm, 75 mm, 0,850 mm
Catalog # ENDE300SIW.850
Supplier:   ENDECOTTS
Test sieves, 300×75 mm
Catalog # ENDE300SIW.850
Supplier:  ENDECOTTS
Test sieves, 300×75 mm

300 mm, 75 mm, 0,850 mm

Price
3.250,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000.

Delivery information: Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

Specifications
  • Ø:
    300 mm
  • Netstørrelse:
    0,850 mm
  • Højde:
    75 mm
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Ø
    Materiale
    Availability
    Price
  • ENDEZSXSB-DEND2
    Double ended sieve brush
    — mm
    Nylon
    Log in for availability
    1 * 1 Items - 304,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.