High efficiency purification columns, biomolecule seperation
Seperation of macromolecular plasmids by anion exchange, PLRP-S, 4000 Å, 8 µm, 7,50 mm, 50 mm
Katalog # VARIPL1112-1803
Leverandør: VARIAN
High efficiency purification columns, biomolecule seperation
Katalog # VARIPL1112-1803
Leverandør: VARIAN
Gå til:
Product Details & Documents
Specifikationer
- Ø indv.:7,50 mm
- Partikelstørrelse:8 µm
- Porestørrelse:4000 Å
- Beskrivelse:Seperation of macromolecular plasmids by anion exchange
- Længde:50 mm
- Fase:PLRP-S



