Preparative HPLC columns, SepTech™ C18 reverse phase media
Dynamax™ packed cartridge module, ST150 10-C18, Forkolonne, C18, 150 Å, 10 µm, 10,00 mm, 50 mm
Katalog # VARIA8150050DG100
Leverandør: VARIAN
Preparative HPLC columns, SepTech™ C18 reverse phase media
Katalog # VARIA8150050DG100
Leverandør: VARIAN
Gå til:
Product Details & Documents
SepTech™ media has been developed specifically for prep to process HPLC. The high level of batch-to-batch reproducibility and particle integrity give consistent performance and ease of column packing, which are essential for minimising production downtime.
- Symmetrical peaks improve yield of high purity product
- High capacity delivers maximum throughput
- Narrow particle size distribution improves packed bed stability
- ST60 10-C18 is optimised for small molecule purifications
- ST150 10-C18 is preferred for larger, natural molecules and biomolecules
Specifikationer
- Kolonne form:Forkolonne
- Ø indv.:10,00 mm
- Partikelstørrelse:10 µm
- Porestørrelse:150 Å
- Beskrivelse:Dynamax™ packed cartridge module, ST150 10-C18
- Længde:50 mm
- Fase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



