Preparative HPLC columns, SepTech™ C18 reverse phase media
Dynamax™ packed cartridge module, ST60 10-C18, Forberedende, C18, 60 Å, 10 µm, 41,40 mm, 250 mm
Katalog # VARIA8060250DM414
Leverandør: VARIAN
Preparative HPLC columns, SepTech™ C18 reverse phase media
Katalog # VARIA8060250DM414
Leverandør: VARIAN
Gå til:
Product Details & Documents
SepTech™ media has been developed specifically for prep to process HPLC. The high level of batch-to-batch reproducibility and particle integrity give consistent performance and ease of column packing, which are essential for minimising production downtime.
- Symmetrical peaks improve yield of high purity product
- High capacity delivers maximum throughput
- Narrow particle size distribution improves packed bed stability
- ST60 10-C18 is optimised for small molecule purifications
- ST150 10-C18 is preferred for larger, natural molecules and biomolecules
Specifikationer
- Kolonne form:Forberedende
- Ø indv.:41,40 mm
- Partikelstørrelse:10 µm
- Porestørrelse:60 Å
- Beskrivelse:Dynamax™ packed cartridge module, ST60 10-C18
- Længde:250 mm
- Fase:C18



