Capillary columns, VF-WAXms
Kapillær, VF-WAXms, 0,25 µm, 0,25 mm, 30 m
VARICP9205I5
: VARIAN
VF-WAXms is a high performance column for applications in the food, flavours and fragrances markets, and especially where trace analyses are required.
- Specially designed for MS for more accurate results with polar compounds
- Operating temperature range of 20 to 250 °C for maximum flexibility
- Better signal-to-noise ratio for trace analyses improves productivity
- Provides increased sensitivity, extended column lifetime and greater accuracy, even at higher temperatures
- Highly inert
VF-WAXms columns give better chromatograms, enhancing critical pair separation.
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Længde:30 m
- Seq:11
- Fase:VF-WAXms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



