Capillary columns, VF-WAXms
Kapillær, VF-WAXms, 0,15 µm, 0,15 mm, 20 m
Katalog # VARICP9220
Leverandør: VARIAN
Gå til:
Product Details & Documents
VF-WAXms is a high performance column for applications in the food, flavours and fragrances markets, and especially where trace analyses are required.
- Specially designed for MS for more accurate results with polar compounds
- Operating temperature range of 20 to 250 °C for maximum flexibility
- Better signal-to-noise ratio for trace analyses improves productivity
- Provides increased sensitivity, extended column lifetime and greater accuracy, even at higher temperatures
- Highly inert
VF-WAXms columns give better chromatograms, enhancing critical pair separation.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,15 µm
- Ø indv.:0,15 mm
- Længde:20 m
- Seq:07
- Fase:VF-WAXms



