Examination gloves, Micro-Touch® sterile
M, hvid, 1 pair/bag, 50 bags/box, 4 boxes/pack
Katalog # 112-1823
Leverandør: ANSELL MEDICAL PRODUCTS
Gå til:
Product Details & Documents
Micro-Touch® Sterile examination gloves are perfect for all medical applications where sterility is required and surgical gloves are not available (e.g. endoscopy, open wounds). Powder-free and with low levels of protein and residual chemicals, they minimise the risk of Type I allergies.
- Powder-free, textured fingertips
- Easy to don even with damp hands and provide excellent grip for handling instruments
- Provide a secure barrier against viruses and micro-organisms
- Interior polyacrylate coating makes the glove softer and more comfortable to wear
- Gloves are thoroughly sterilised using gamma irradiation (minimum 25kGy)
Certifications: EN 455; AQL 1,5
Emballering: Packaged in pairs with a protective double wrapping.
Specifikationer
- Handske størrelse:M
- Pakket:1 pair/bag, 50 bags/box, 4 boxes/pack
- Farve:hvid
- Seq:02
- Cat. No.:112-1823
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Med pudder/pudderfri:Pudderfri
- Overflade:Textured fingertips
- Engangs/Genbrugelig:Engangs
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



