Examination gloves, neoprene, Micro-Touch® Affinity™
S, grøn, 245 mm, 100/box
112-1825
These gloves are designed to be worn on either hand and are free of latex proteins, providing outstanding protection from type I allergies for medical staff and patients. They are designed with a beaded cuff and textured fingertips, providing a secure grip even in damp conditions.
- Non sterile, powder-free, textured fingertips
- Polyacrylate inner coating for easy donning
- Outstanding flexibility and elongation offer a level of comfort comparable to latex
- Highly resistant to a wide range of chemicals
- Better puncture resistance than latex gloves
Ideal for sustained, high-risk examination procedures. Also tested for use with chemotherapy drugs.
: EN 455 Part 1, EN 455 Part 3; Cat. III; AQL 1,5
- Handske størrelse:S
- Pakket:100/box
- Farve:grøn
- Længde:245 mm
- Seq:01
- Cat. No.:112-1825
- Håndflade tykkelse:0,130 mm
- Ambidextrous/Hånd-specifik:Ambidextrous
- Med pudder/pudderfri:Pudderfri
- Latex/latex-fri:Latex-fri
- Manchet tykkelse:0,110 mm
- Finger tykkelse:0,170 mm
- Manchet:Rullet kant
- EN norm:EN 455, EN 374
- Overflade:Textured fingertips
- Engangs/Genbrugelig:Engangs



