Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Examination gloves, neoprene, Micro-Touch® Affinity™

M, grøn, 245 mm, 100/box
Katalog # 112-1826
Leverandør:   ANSELL MEDICAL PRODUCTS
Examination gloves, neoprene, Micro-Touch® Affinity™
Katalog # 112-1826
Examination gloves, neoprene, Micro-Touch® Affinity™
Examination gloves, neoprene, Micro-Touch® Affinity™

M, grøn, 245 mm, 100/box

Price
276,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These gloves are designed to be worn on either hand and are free of latex proteins, providing outstanding protection from type I allergies for medical staff and patients. They are designed with a beaded cuff and textured fingertips, providing a secure grip even in damp conditions.

  • Non sterile, powder-free, textured fingertips
  • Polyacrylate inner coating for easy donning
  • Outstanding flexibility and elongation offer a level of comfort comparable to latex
  • Highly resistant to a wide range of chemicals
  • Better puncture resistance than latex gloves

Ideal for sustained, high-risk examination procedures. Also tested for use with chemotherapy drugs.

Certifications: EN 455 Part 1, EN 455 Part 3; Cat. III; AQL 1,5

Specifikationer
  • Handske størrelse:
    M
  • Pakket:
    100/box
  • Farve:
    grøn
  • Længde:
    245 mm
  • Seq:
    02
  • Cat. No.:
    112-1826
  • Håndflade tykkelse:
    0,130 mm
  • Ambidextrous/Hånd-specifik:
    Ambidextrous
  • Med pudder/pudderfri:
    Pudderfri
  • Latex/latex-fri:
    Latex-fri
  • Manchet tykkelse:
    0,110 mm
  • Finger tykkelse:
    0,170 mm
  • Manchet:
    Rullet kant
  • EN norm:
    EN 455, EN 374
  • Overflade:
    Textured fingertips
  • Engangs/Genbrugelig:
    Engangs
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.