Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Examination gloves, neoprene, Micro-Touch® Affinity™

L, grøn, 245 mm, 100/box
Katalog # 112-1827
Leverandør:   ANSELL MEDICAL PRODUCTS
Examination gloves, neoprene, Micro-Touch® Affinity™
Katalog # 112-1827
Examination gloves, neoprene, Micro-Touch® Affinity™
Examination gloves, neoprene, Micro-Touch® Affinity™

L, grøn, 245 mm, 100/box

Price
276,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These gloves are designed to be worn on either hand and are free of latex proteins, providing outstanding protection from type I allergies for medical staff and patients. They are designed with a beaded cuff and textured fingertips, providing a secure grip even in damp conditions.

  • Non sterile, powder-free, textured fingertips
  • Polyacrylate inner coating for easy donning
  • Outstanding flexibility and elongation offer a level of comfort comparable to latex
  • Highly resistant to a wide range of chemicals
  • Better puncture resistance than latex gloves

Ideal for sustained, high-risk examination procedures. Also tested for use with chemotherapy drugs.

 : EN 455 Part 1, EN 455 Part 3; Cat. III; AQL 1,5

Specifikationer
  • Handske størrelse:
    L
  • Pakket:
    100/box
  • Farve:
    grøn
  • Længde:
    245 mm
  • Seq:
    03
  • Cat. No.:
    112-1827
  • Håndflade tykkelse:
    0,130 mm
  • Ambidextrous/Hånd-specifik:
    Ambidextrous
  • Med pudder/pudderfri:
    Pudderfri
  • Latex/latex-fri:
    Latex-fri
  • Manchet tykkelse:
    0,110 mm
  • Finger tykkelse:
    0,170 mm
  • Manchet:
    Rullet kant
  • EN norm:
    EN 455, EN 374
  • Overflade:
    Textured fingertips
  • Engangs/Genbrugelig:
    Engangs